Shop HON
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Standard Multi-Shelf Bookcases
- Mfr # HS42ABC.P
- Zoro # G105674752
product price:Â
$
317.99
/ea
Key Features
Number of Shelves
3
Color
Black
Depth
12.63"
Height
41 in
Width
34-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS42ABC.P
- Zoro #
- G105674752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 12.63"
- Height
- 41 in
- Width
- 34-1/2 in
- Overall Height
- 41"
- Overall Width
- 34.5"
- Shelf Depth
- 12 5/8 in
- Overall Depth
- 12 5/8 in
- Shelf Width
- 34 1/2 in
Description
Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.