Standard Multi-Shelf Bookcases
- Mfr # HS82ABC.P
- Zoro # G515551100
product price:Â
$
726.99
/ea
Key Features
Number of Shelves
6
Color
Black
Shelf Capacity
87.5 lb
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS82ABC.P
- Zoro #
- G515551100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 12 5/8 in
- Overall Height
- 81 1/8 in
- Overall Width
- 34 1/2 in
- Shelf Depth
- 12 5/8 in
- Shelf Width
- 34 1/2 in
Details
- Item
- Bookcase
- Number of Shelves
- 6
- Color
- Black
- Shelf Capacity
- 87.5 lb
- Material
- Steel
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Gold Certified
- Assembly
- Assembled
- Standards
- BIFMA
- Shelf Adjustment Increment
- 1/2 in
- Number of Adjustable Shelves
- 5
- Product Type
- Bookcase
- Locking
- No
- Green Environmental Attribute
- Product Contains a Minimum of 10% Pre-Consumer Recycled Content
- Mobility
- Stationary
- Shell Material
- Steel
- Wire Color
- Black
Description
Metal Bookcase, Six-Shelf, 34.5w x 12.63d x 81.13h, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.