Zoro Homepage
This item is Discontinued.
Hon Storage Cabinet, 29-1/2"H x 36"W x 20"D, Laminate Mahogany H107291.NN

Storage Cabinet, 29-1/2"H x 36"W x 20"D, Laminate Mahogany (Discontinued)

  • Mfr # H107291.NN
  • Zoro # G3037268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H107291.NN
Zoro #
G3037268
UPC #
745123701396
Country of Origin
Unknown

Dimensions

Width
36 in
Height
29 1/2 in
Depth
20 in

Details

Material
Laminate
Color
Mahogany
Number of Shelves
1
Series
10700
Shelf Adjustments
Adjustable
Standards
ANSI/BIFMA, ISTA
Assembly
Fully Assembled
Item
Storage Cabinet

Description

Storage Cabinet, Material Laminate, Color Mahogany, Number of Shelves 1, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.