Zoro Homepage
This item is Discontinued.
Hon Storage Cabinet, 72 in. H, Steel HSC1872.L.S

Storage Cabinet, 72 in. H, Steel (Discontinued)

  • Mfr # HSC1872.L.S
  • Zoro # G3943250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSC1872.L.S
Zoro #
G3943250
UPC #
641128508742
Country of Origin
United States

Dimensions

Depth
18 1/8 in
Width
36 in
Height
72 in

Details

Material
Steel
Color
Charcoal
Number of Shelves
6
Item
Storage Cabinet
Standards
ANSI/BIFMA, ISTA
Series
Brigade
Doors
2

Description

Storage Cabinet, Rectangular, Brigade Series, Height 72 in, Width 36 in, Depth 18 1/8 in, Color Charcoal, Material Steel, Number of Shelves 6, Configuration Double Door, Doors 2, Handle Full Radius, Assembly Fully Assembled, Standards ANSI/BIFMA, ISTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.