Zoro Homepage
This item is Discontinued.
Hon Storage Cabinet, 72"H x 36"W x 24-1/4"D, Steel Black HSC2472.L.P

Storage Cabinet, 72"H x 36"W x 24-1/4"D, Steel Black (Discontinued)

  • Mfr # HSC2472.L.P
  • Zoro # G3501316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSC2472.L.P
Zoro #
G3501316
UPC #
089192705665
Country of Origin
United States

Dimensions

Width
36 in
Height
72 in
Depth
24 1/8 in

Details

Material
Steel
Color
Black
Number of Shelves
6
Series
Brigade
Item
Storage Cabinet
Handle
Lever Handle
Standards
ANSI/BIFMA, ISTA
Assembly
Fully Assembled

Description

Storage Cabinet, Material Steel, Color Black, Number of Shelves 6, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.