Shop HON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
StorageCabinet, 24-1/8"D, Blk, Steel, 6Shelf
- Mfr # HONSC2472P
- Zoro # G325074851
product price:Â
$
1,641.99
/ea
Key Features
Number of Drawers
0
Standards
ANSI
Overall Depth
24 1/8 in
Overall Height
72 in
Locking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HONSC2472P
- Zoro #
- G325074851
- UPC #
- 089192705665
- Country of Origin
- United States
- Item
- Storage Cabinet
- Number of Drawers
- 0
- Standards
- ANSI
- Locking
- Yes
- Product Type
- Storage Cabinet
- Color
- Black
- Number of Doors
- 2
- Number of Keys
- 2
- Adjustable Shelves
- Yes
- Material
- Steel
- Number of Shelves
- 6
- Assembly
- Assembled
- Weight Capacity
- 135 lb
- Traction Material
- Steel
Dimensions
- Overall Depth
- 24 1/8 in
- Overall Height
- 72 in
- Overall Width
- 36 in
Description
Storage Cabinet, Product Type Storage Cabinet, Traction Material Steel, Overall Depth 24 1/8 in, Overall Width 36 in, Overall Height 72 in, Color Black, Number of Shelves 6, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI, Number of Keys 2, Weight Capacity 135 lb, Adjustable Shelves Yes, Assembly Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.