Rectangle Table, Utility, Loft, 18"x72", Gray, 72" X 18" X 29" (Discontinued)
- Mfr # UTM1872LOLOC
- Zoro # G6908032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTM1872LOLOC
Zoro #
G6908032
UPC #
-
Country of Origin
United States
Dimensions
Width
72"
Length
18"
Height
29"
Details
Item
Table,Utility,Loft,18"x72",Gray
Shape
Rectangle
Frame Material
Steel
Material
Laminate (Table Top)
Type
Utility Table
Color
Loft
Description
Table,Utility,Loft,18 In.x72 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.