Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5701.GA90.T
Zoro #
G5890692
UPC #
887146252346
Country of Origin
Unknown
Dimensions
Seat Width
19 in
Seat Depth
19 in
Back Height
19 in
Seat Height Max.
22 in
Cushion Thickness
3 in
Overall Width
26 in
Overall Depth
25 3/4 in
Seat Height Min.
18 in
Back Width
17 in
Overall Height
40 in
Seat Height
18 3/4 in
Description
Desk Chair, Overall Width 26 in, Overall Depth 25 3/4 in, Seat Color Navy Blue, Frame Color Black, Back Color Navy Blue, Seat Depth 19 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 250 lb, Series Volt, Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, Back Height 19 in, Back Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.