This item is Discontinued.

Hon Task Stool Height 22-7/8 to 32-3/8" Navy H5705AGA90

Task Stool Height 22-7/8 to 32-3/8" Navy (Discontinued)

  • Mfr # H5705AGA90
  • Zoro # G5928937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5705AGA90
Zoro #
G5928937
UPC #
094722753689
Country of Origin
China

Dimensions

Overall Height
49 3/8 in
Seat Height Max.
32 in
Seat Depth
18 in
Overall Depth
29 1/2 in
Back Width
17 in
Seat Width
19 in
Seat Height Min.
23 in
Overall Width
27 in
Cushion Thickness
2 1/2 in
Back Height
20 in

Details

Series
Volt
Caster Type
Carpet
Weight Capacity
250 lb
Frame Material
Steel
Seat Material
Fabric
Includes
Arm Kit
Base Material
Steel
Assembled/Unassembled
Unassembled
Number of Glides
0
Base Color
Black
Seat Color
Navy Blue
Back Color
Navy Blue
Back Material
Fabric
Item
Task Chair
Number of Casters
5
Office Chair Style
Task Chairs
Standards
ANSI/BIFMA, ISTA
Arm Style
Adjustable
Frame Color
Black

Description

Task Chair, Overall Width 27 in, Overall Depth 29 1/2 in, Seat Color Navy Blue, Frame Color Black, Back Color Navy Blue, Seat Depth 18 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 250 lb, Series Volt, Standards ANSI/BIFMA, ISTA, Back Height 20 in, Back Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.