Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5703AGA10
Zoro #
G6025932
UPC #
094722753610
Country of Origin
China
Dimensions
Seat Width
18 1/2 in
Seat Depth
18 3/4 in
Back Height
18 3/4 in
Cushion Thickness
2 1/2 in
Overall Depth
25 3/4 in
Overall Height
40 in
Back Width
17 1/4 in
Overall Width
19 1/4 in
Seat Height Max.
22 1/4 in
Seat Height Min.
18 in
Description
Task Chair, Overall Width 19 1/4 in, Overall Depth 25 3/4 in, Seat Color Black, Back Color Black, Seat Depth 18 3/4 in, Seat Width 18 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 250 lb, Series Volt, Standards ANSI/BIFMA, ISTA, Back Height 18 3/4 in, Back Width 17 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.