This item is Discontinued.

Hon Task Light for Stack-On Storage Unit HH870960

Task Light for Stack-On Storage Unit (Discontinued)

  • Mfr # HH870960
  • Zoro # G3037575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH870960
Zoro #
G3037575
UPC #
N
Country of Origin
China

Dimensions

Overall Height
1 1/8 in
Overall Depth
3 11/16 in
Overall Width
46 1/2 in

Details

Item
Task Light for Stack-On Storage Unit
Color
Black
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Series
Accessories - HON
Standards
ANSI/BIFMA, ISTA

Description

Task Light for Stack-On Storage Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.