Zoro Homepage
This item is Discontinued.
Hon Task Stool with Adjustable Footring Height 22.88 to 32.38" Navy H5705.GA90.T

Task Stool with Adjustable Footring Height 22.88 to 32.38" Navy (Discontinued)

  • Mfr # H5705.GA90.T
  • Zoro # G5914002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5705.GA90.T
Zoro #
G5914002
UPC #
884128209954
Country of Origin
Unknown

Dimensions

Overall Height
49 3/8 in
Seat Height Min.
23 in
Overall Depth
29 1/2 in
Seat Width
19 in
Back Height
20 in
Cushion Thickness
3 in
Overall Width
27 in
Seat Depth
18 in
Back Width
17 in
Seat Height Max.
32 in

Description

Task Chair, Overall Width 27 in, Overall Depth 29 1/2 in, Seat Color Navy Blue, Frame Color Black, Back Color Navy Blue, Seat Depth 18 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 250 lb, Series Volt, Standards ANSI/BIFMA, ISTA, Back Height 20 in, Back Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.