Zoro Homepage
This item is Discontinued.
Hon Rectangle Utility Table, 72 in X 29 in, Harvest HUTM3672.C.L.CHR

Rectangle Utility Table, 72 in X 29 in, Harvest (Discontinued)

  • Mfr # HUTM3672.C.L.CHR
  • Zoro # G3500537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUTM3672.C.L.CHR
Zoro #
G3500537
UPC #
631530060693
Country of Origin
United States

Dimensions

Width
72 in
Height
29 in
Top Thickness
1 3/25 in
Depth
36 in

Details

Item
Utility Table
Shape
Rectangle
Tabletop Color
Harvest
Frame Color
Silver
Frame Material
Steel
Edge Type
Self-Edged
Leg Type
Straight
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA, ISTA
Load Rating
1200 lb
Edge Color
Putty
Surface Material
Thermal Fused Laminate

Description

Utility Table, Surface Material Thermal Fused Laminate, Load Rating 1200 lb, Shape Rectangle, Width 72 in, Depth 36 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Harvest, Frame Color Silver, Frame Material Steel, Leg Type Straight, Edge Color Putty, Edge Type Self-Edged, Top Thickness 1 3/25 in, Assembled/Unassembled Unassembled, Standards ANSI/BIFMA, ISTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.