Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical File Lock Kit, 1 1/4 in H, Silver

  • Mfr # HF24.X

  • Zoro # G022770629


product price: $95.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF24.X
Zoro #
G022770629
UPC #
-
Country of Origin
United States

Description

Vertical File Lock Kit, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Overall Depth 1 in, Color Silver, Product Type Vertical File Lock Kit, Material Steel, Finish Chrome, Mounting Hardware Included Not Applicable, Number of Keys 2, For Use With HON Locking Vertical File Cabinets, Locking Vertical Pedestals, Includes Linkage Bracket, Lock Core, (2) Keys, Includes Lock Yes, Includes Mounting Hardware No

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.