This item is Discontinued.

Hon Desks, 14.25" D X 20.5" H, Steel, Metallic Platinum Gray HLSL65OS.T1

This item is Discontinued.

Hon

Desks, 14.25" D X 20.5" H, Steel, Metallic Platinum Gray (Discontinued)

Mfr # HLSL65OS.T1
Zoro # G905731600
UPC # 020459180399
Country of Origin United States
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HLSL65OS.T1
Zoro #
G905731600
UPC #
020459180399
Country of Origin
United States

Dimensions

Overall Depth
14.25"
Overall Height
20.5"
Depth
14.25"

Details

Item
Desks
Color
Metallic Platinum Gray
Material
Steel
Number of Shelves
0
Weight
6 lbs
Base Material
Steel
For Use With
HON® Voi® Overhead Cabinet, 60" and 72" Rectangular Worksurfaces and Low Credenzas
Series
HON® Voi®
Base Color
Metallic Platinum Gray
Includes
Mounting Hardware
Number of Pedestals
0
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified

Description

Sturdy steel supports elevate Overhead Cabinet for use with Rectangular Worksurface or Low Credenza.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.