Navy BlueTask Chair, 19-1/4"W25-3/4"L38-3/4"H, Height Adjustable, FabricSeat, Volt 5710Series (Discontinued)
- Mfr # HON5711GA90T
- Zoro # G0592674
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HON5711GA90T
Zoro #
G0592674
UPC #
881728407728
Country of Origin
China
Dimensions
Overall Height
38-3/4"
Overall Width
19-1/4"
Overall Depth
25-3/4"
Seat Height Max.
22 in
Seat Depth
18 in
Seat Width
19 in
Seat Height Min.
18 in
Back Width
18 in
Cushion Thickness
2"
Width
19-1/4"
Back Height
19 in
Description
Volt Black Mesh Back Task Chair Navy Fab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.