This item is Discontinued.

Hon Desk Chairs, Fabric, Adjustable HN1.A.H.IF.NR74.SB.T

Desk Chairs, Fabric, Adjustable (Discontinued)

  • Mfr # HN1.A.H.IF.NR74.SB.T
  • Zoro # G2663300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN1.A.H.IF.NR74.SB.T
Zoro #
G2663300
UPC #
089192214679
Country of Origin
Unknown

Dimensions

Seat Width
20 in
Seat Depth
19 in
Back Height
25 in
Overall Width
28 3/4 in
Overall Height
45 1/4 in
Cushion Thickness
3 in
Overall Depth
25 3/4 in
Seat Height Max.
22 in
Seat Height Min.
17 in
Back Width
19 in
Seat Height
21 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Clover
Back Material
Fabric
Back Color
White
Caster Type
Carpet
Base Material
Steel
Item
Desk Chair
Number of Casters
5
Number of Glides
0
Frame Material
Steel
Standards
ANSI/BIFMA, ISTA
Features
Multidirectional Stretch Mesh Back Puts Lumbar Support Where You Need It
Weight Capacity
300 lb
Series
Nucleus
Includes
Hardware
Assembled/Unassembled
Assembled

Description

Desk Chair, Nucleus Series, Overall Height 44-3/4 In., Overall Width 28-3/4 In., Overall Depth 25-3/4 In., Seat Height Min. 17 In., Seat Height Max. 21 In., Seat Width 20 In., Seat Depth 19 In., Back Height 25-1/4 In., Back Width 19-1/4 In., Seat Color Clover, Back Color Clover, Seat Material Fabric, Back Material Mesh, Assembled, Cushion Thickness 2-1/2 In., Arm Style Adjustable, Weight Capacity 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.