This item is Discontinued.

Hon Desk Chairs, Fabric, Adjustable HN1.A.H.IM.NR74.SB.T

Desk Chairs, Fabric, Adjustable (Discontinued)

  • Mfr # HN1.A.H.IM.NR74.SB.T
  • Zoro # G2663328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN1.A.H.IM.NR74.SB.T
Zoro #
G2663328
UPC #
089192216260
Country of Origin
Unknown

Dimensions

Seat Width
20 in
Seat Depth
19 in
Back Height
25 in
Seat Height Min.
17 in
Overall Depth
25 3/4 in
Overall Width
28 3/4 in
Back Width
19 in
Overall Height
45 1/4 in
Seat Height Max.
22 in
Cushion Thickness
3 in
Seat Height
21 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Clover
Back Material
Fabric
Back Color
Black
Caster Type
Carpet
Base Material
Steel
Item
Desk Chair
Frame Material
Steel
Features
Slender, Contemporary Look Coordinates Well with Most Open Plan Systems
Assembled/Unassembled
Assembled
Includes
Hardware
Standards
ANSI/BIFMA, ISTA
Weight Capacity
300 lb
Number of Glides
0
Number of Casters
5
Series
Nucleus

Description

Desk Chair, Overall Width 28 3/4 in, Overall Depth 25 3/4 in, Seat Color Clover, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 300 lb, Series Nucleus, Standards ANSI/BIFMA, ISTA, Back Height 25 in, Back Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.