Shop HON
See all product information
Create Account
WorksurfaceU-Leg, 27-7/8"L, 23.75"W
- Mfr # HONLPLLEG24USVR
- Zoro # G225075927
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Desktop Color
Silver
Overall Width
23 3/4 in
Finish
Metal
Product Type
U-Leg
Overall Height
27 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HONLPLLEG24USVR
- Zoro #
- G225075927
- UPC #
- 194966437007
- Country of Origin
- United States
- Item
- Worksurface U-Leg
- Desktop Color
- Silver
- Finish
- Metal
- Product Type
- U-Leg
- Shape
- Rectangle
- Desktop Material
- Steel
Dimensions
- Overall Width
- 23 3/4 in
- Overall Height
- 27 7/8 in
Description
WorksurfaceU-Leg,27-7/8"L,23.75"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.