Skip to Main Content
customer-service Help
Honda

1800 W Watt Inverter Generator , 0.95 gal , Gasoline

Honda 1800 W Watt Inverter Generator ,  0.95 gal ,  Gasoline EB2200ITAN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,374.69
  • Promotion Restriction: Not eligible for promotion
  • Generator Rated Watts: 1,800 W
  • Generator Fuel Type: Gasoline
See full product details
Out of Stock
Total: $1,374.69

Honda #EB2200ITAN Specifications

  • Promotion Restriction: Not eligible for promotion
  • Generator Rated Watts: 1,800 W
  • Generator Fuel Type: Gasoline
  • Surge Watts: 2,200 W
  • Generator Engine Brand: Honda
  • Generator Voltage: 120V AC
  • Width: 11 3/8 in
  • Engine HP: 0.75 hp
  • Generator Amps: 18.3/15.0
  • Generator Starter Type: Recoil
  • Weight: 47 lb
  • Length: 20 in
  • Sound Level dB: 57 dBA
  • Generator Mfr. Warranty Details: 3 yr
  • Low Oil Shut Down: Yes
  • Engine Displacement: 121 cc
  • Generator Height: 16 11/16 in
  • Fuel Tank Capacity: 0.95 gal
  • Engine Alternator: Inverter
  • CARB Compliant: Yes
  • Generator Run Time @ 1/2 Load: 16.2 hr
  • Standards: CARB, EPA, OSHA
  • Includes: Carburetor Assembly, Fuel Injection System
  • Generator Outlets: 5-20R 120V AC 20A GCFI Duplex
  • Item: Inverter Generator
  • Length (Straight Wireway): 20 in
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Inverter Generator, Inverter, Gasoline, Generator Rated Watts 1800 W, Surge Watts 2,200 W, 120V AC, Generator Amps 18.3/15., Generator Engine Brand Honda, Generator Starter Type Recoil, Generator Outlets 125VAC Duplex, CARB Compliant Yes, Inverter Engine Alternator, Engine Displacement 121 cc, Engine HP 0.75 hp, Sound Level dB 57 dBA, Weight 47.4 lb

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Honda #EB2200ITAN