Shop AIPOWER
See all product information
Create Account
5000/4000W(Gas)4500/3600W(Propane) Portable Inverter Generator
- Mfr # GXS5000D
- Zoro # G023390789
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Maximum RPM
3,600 rpm
Rated Voltage
120V
Sound Level dB
68 Dbs
Fuel Tank Capacity
6.3 Gal / 23.8 L
Low Oil Shut Down
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXS5000D
- Zoro #
- G023390789
- UPC #
- 850016881311
- Country of Origin
- Viet Nam
- Maximum RPM
- 3,600 rpm
- Rated Voltage
- 120V
- Sound Level dB
- 68 Dbs
- Fuel Tank Capacity
- 6.3 Gal / 23.8 L
- Item
- Open Frame Generator
- Low Oil Shut Down
- Yes
- Fuel Type
- Gasoline and Propane
- Hz
- 60 Hz
- Starter Type
- Low Effort Recoil Start
- Includes
- Oil, Owner's Manual, Quick Start Guide, Spark Plug Wrench, Tool, Kit, Screw-on Funnel, LPG Regulator/Hose, TT-30R Adaptor
Dimensions
- Height
- 22 in
- Length
- 19.7 in
- Engine Size
- Single Cylinder 223cc - 4 Stroke OHV
- Width
- 24.4 in
Description
Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 5000/4000W (Gas) 4500/3600W (Propane). Fuel: Gasoline and Propane. Engine: Single Cylinder 223cc - 4 Stroke OHV. Noise: 68 Dbs. Runtime: Up to 20 Hour @25% Load. Outlets: 2x5-20R Duplex (20A, 120V) - 1xL5-30R (30A, 120V) 1xL14-30R (120V/240V 30A) Twistlock. Includes: Oil, Owner's Manual, Quick Start Guide, Spark Plug Wrench, Tool Kit, Screw-on Funnel, LPG Regulator/Hose, TT-30R Adaptor.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.