Zoro Homepage

Engine Driven Pump, Aluminum, 4 hp

  • Mfr # WH15

  • Zoro # G7371568


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Power Source
Gas Engine
HP
4 hp
Body Material
Aluminum
Max. Diameter Solids
1/8 in
Discharge Standard
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH15
Zoro #
G7371568
UPC #
786102006620
Country of Origin
Thailand

Dimensions

Max. Diameter Solids
1/8 in
Manufacturers Warranty Length
2 yr
Engine Size
118 cc
Overall Length
16 5/16 in
Discharge Diameter
2 1/2 in
Overall Height
16 5/16 in
Solids Diameter - Maximum
1/8 in
Inlet Diameter
1 1/2 in
Overall Width
14 3/16 in

Details

Power Source
Gas Engine
HP
4 hp
Body Material
Aluminum
Discharge Standard
NPT
Item
Engine Driven Pump
Flow Rate @ 20 Ft. of Head
98 gpm
Inlet Standard
NPT
Includes
Hose Clamps and Strainer
Discharge Gender
Male
RPM
3,400 RPM
Weight
49 lb
Inlet
1-1/2 in MNPT
Series
Honda Water Pumps
Impeller Design
Open
Ignition Type
Recoil-Start
Pump Mechanism
Centrifugal
Frame Design - Pumps
Frame Rails with Top Handle
Seal Material
Carbon Ceramic
Maximum Self-Priming Lift
26 ft
Volute Material
Cast Iron
Inlet Gender
Male
Discharge Pressure - Maximum
57 psi
Engine Brand
Honda
Tank Capacity
0.53 gal
Frame Material
Steel
Feet of Head - Maximum
131 ft
Flow Rate @ 20 ft of Head
98 gpm
Suction Lift - Maximum
26 ft
Rotation Speed - Maximum
3,400 RPM
Flow Rate @ 10 ft of Head
98 gpm
Frame Design
Frame Rails with Top Handle
Self-Priming Lift - Maximum
26 ft
Horsepower
4 hp
For Media Type
Trash Water
Engine Series
GX120
Liquid Temperature - Maximum
130 Degrees F
Standards
EPA/CARB

Description

Engine Driven Pump, Engine Size 118 cc, HP 4 hp, Tank Capacity 0.53 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Carbon Ceramic, Frame Material Steel, Flow Rate @ 20 Ft. of Head 98 gpm, Maximum Self-Priming Lift 26 ft, Frame Design - Pumps Frame Rails with Top Handle, Impeller Design Open, Max. Diameter Solids 1/8 in, Inlet 1-1/2 in MNPT, Overall Length 16 5/16 in, Overall Width 14 3/16 in, Overall Height 16 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.