Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Engine, 3600 rpm, 3.3 qt. Fuel Cap.

  • Mfr # GX160QX2

  • Zoro # G5267440


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
7.6 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 43/100 in
Fuel Tank Capacity (Qt.)
3.3 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX160QX2
Zoro #
G5267440
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 43/100 in
Overall Depth Facing PTO (In.)
12.2 in
PTO Shaft Length (In.)
2.43 in
PTO Shaft Dia. (In.)
0.75 in
Overall Width (In.)
14.3 in
Overall Height (In.)
13.6 in
Shaft Height (In.)
4.2 in
PTO Shaft Height (In.)
4.2 in
Overall Depth (In.)
12.2 in
Overall Height
13 5/8 in
Overall Width
14 5/16 in
PTO Shaft Length
2 7/16 in
Shaft Diameter
3/4 in
PTO Shaft Height
4 3/16 in
Overall Depth Facing PTO
12 3/16 in
Overall Depth
12 3/16 in
Shaft Length
2 7/16 in
PTO Shaft Diameter
3/4 in
Shaft Height
4 3/16 in

Details

Gross Torque
7.6 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
3.3 qt
Low Oil Shut Down
Yes
Shaft Configuration
Key
Rotation
Counterclockwise
PTO Shaft Key (In.)
1.5 in
Application
General Purpose
4 Cycle Engine
yes
Item
Gasoline Engine
Net Torque
7.6 @ 2500 RPM
Overall H Facing PTO (In.)
13.6 in
Muffler
Yes
Features
Cast Iron Cylinder Sleeve, Oil Alert
Series
GX
Gear Box
No
Cylinders
1
Air Cleaner Type
Dual Element
Ignition Type
Transistor Magneto
Bearings
Ball
Function
General Purpose
RPM
3,600 RPM
Air Filter
Yes
Overall W Facing PTO (In.)
14.3 in
Maintenance Frequency
Annually
Recommended Use
Agricultural Equipment, Commercial Lawn and Garden Equipment, Construction/Industrial Equipment, Forestry Equipment, Generators, Pressure Washers, Tillers/Cultivators, Water Pumps
Design
Overhead Valve
Starter Type
Recoil
Start
Recoil
Engine RPM
3,600 RPM
Agency Compliance
CARB/OHV 50 States
Shaft Key (In.)
1 1/2 in
Standards
SAE J1349
Overall H Facing PTO
13 5/8 in
PTO Shaft Key
1 1/2 in
Start Type
Recoil
Engine Series
GX160 Series
Maximum Speed
3,600 RPM
CARB Compliant
CARB Compliant
Overall W Facing PTO
14 5/16 in
Number of Cylinders
1
Horsepower
4.8 hp
Shaft Key
1 1/2 in
Engine Brand
Honda
Engine Displacement
163 cc
Engine Cycle
4-Cycle
Fuel Tank Capacity
3.3 qt

Description

Gasoline Engine, Engine Series GX160 Series, Gross Torque 7.6 lb-ft, Horsepower 4.8 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Honda, Engine Displacement 163 cc, Fuel Tank Capacity 3.3 qt, Engine Cycle 4-Cycle, Net Torque 7.6 @ 2500 RPM, Overall Depth 12 3/16 in, Overall Depth Facing PTO 12 3/16 in, Overall H Facing PTO 13 5/8 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.