Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Engine, 3600 rpm, Electric Start, 1 Cyl

  • Mfr # GX160QXE2

  • Zoro # G5267431


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
7.6 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 43/100 in
Fuel Tank Capacity (Qt.)
3.3 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX160QXE2
Zoro #
G5267431
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 43/100 in
Overall Depth (In.)
12.2 in
PTO Shaft Height (In.)
4.2 in
Overall Height (In.)
13.6 in
PTO Shaft Dia. (In.)
0.75 in
PTO Shaft Length (In.)
2.43 in
Overall Width (In.)
14.3 in
Overall Depth Facing PTO (In.)
12.2 in
Shaft Height (In.)
4.2 in
Overall Width
14 5/16 in
Overall Height
13 5/8 in
PTO Shaft Length
2 7/16 in
Overall Depth
12 3/16 in
PTO Shaft Height
4 3/16 in
Overall Depth Facing PTO
12 3/16 in
PTO Shaft Diameter
3/4 in
Shaft Height
4 3/16 in
Shaft Length
2 7/16 in
Shaft Diameter
3/4 in

Details

Gross Torque
7.6 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
3.3 qt
Engine RPM
3,600 RPM
Gear Box
No
Bearings
Ball
Ignition Type
Transistor Magneto
PTO Shaft Key (In.)
1.5 in
RPM
3,600 RPM
Cylinders
1
Features
Cast Iron Cylinder Sleeve, Oil Alert
Agency Compliance
CARB/OHV 50 States
Air Cleaner Type
Dual Element
Item
Gasoline Engine
Maintenance Frequency
Annually
Recommended Use
Agricultural Equipment, Commercial Lawn and Garden Equipment, Construction/Industrial Equipment, Forestry Equipment, Generators, Pressure Washers, Tillers/Cultivators, Water Pumps
Low Oil Shut Down
Yes
Design
Overhead Valve
4 Cycle Engine
yes
Net Torque
7.6 @ 2500 RPM
Function
General Purpose
Application
General Purpose
Start
Electric
Overall H Facing PTO (In.)
13.6 in
Muffler
Yes
Shaft Configuration
Key
Shaft Key (In.)
1 1/2 in
Starter Type
Electric
Rotation
Counterclockwise
Overall W Facing PTO (In.)
14.3 in
Series
GX
Air Filter
Yes
Standards
SAE J1349
Engine Brand
Honda
Engine Series
GX160 Series
Maximum Speed
3,600 RPM
Engine Displacement
163 cc
Number of Cylinders
1
CARB Compliant
CARB Compliant
Shaft Key
1 1/2 in
Engine Cycle
4-Cycle
Overall W Facing PTO
14 5/16 in
Fuel Tank Capacity
3.3 qt
Horsepower
4.8 hp
Start Type
Electric
PTO Shaft Key
1 1/2 in
Overall H Facing PTO
13 5/8 in

Description

Gasoline Engine, Engine Series GX160 Series, Gross Torque 7.6 lb-ft, Horsepower 4.8 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Honda, Engine Displacement 163 cc, Fuel Tank Capacity 3.3 qt, Engine Cycle 4-Cycle, Net Torque 7.6 @ 2500 RPM, Overall Depth 12 3/16 in, Overall Depth Facing PTO 12 3/16 in, Overall H Facing PTO 13 5/8 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.