Zoro Homepage

Gas Engine, 3600 rpm, Horizontal Shaft

  • Mfr # GX390QNE2

  • Zoro # G5267346


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
19.5 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
1.0
Shaft Length (In.)
3 12/25 in
Fuel Tank Capacity (Qt.)
6.4 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX390QNE2
Zoro #
G5267346
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Dia. (In.)
1.0
Shaft Length (In.)
3 12/25 in
Overall Depth Facing PTO (In.)
16 in
Shaft Height (In.)
5.26 in
Overall Depth (In.)
16 in
PTO Shaft Length (In.)
3.48 in
Overall Height (In.)
17.7 in
PTO Shaft Height (In.)
5.26 in
Overall Width (In.)
19.1 in
PTO Shaft Dia. (In.)
1 in
Overall Height
17 11/16 in
Overall Width
19 1/8 in
PTO Shaft Diameter
1 in
Shaft Length
3 1/2 in
Shaft Diameter
1 in
Overall Depth Facing PTO
16 in
PTO Shaft Length
3 1/2 in
PTO Shaft Height
5 1/4 in
Overall Depth
16 in
Shaft Height
5 1/4 in

Details

Gross Torque
19.5 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
6.4 qt
Design
Overhead Valve
Overall W Facing PTO (In.)
19.1 in
Bearings
Ball
Application
General Purpose
RPM
3,600 RPM
Shaft Configuration
Key
Maintenance Frequency
Annually
Air Cleaner Type
Dual Element
4 Cycle Engine
yes
Cylinders
1
Low Oil Shut Down
Yes
Starter Type
Electric
Item
Gasoline Engine
Shaft Key (In.)
1 7/10 in
PTO Shaft Key (In.)
1.7 in
Agency Compliance
CARB/OHV 50 States
Recommended Use
Agricultural Equipment, Commercial Lawn and Garden Equipment, Construction/Industrial Equipment, Generators, Pressure Washers, Small Vehicles, Tillers/Cultivators, Water Pumps
Gear Box
No
Air Filter
Yes
Ignition Type
Digital CDI
Muffler
Yes
Overall H Facing PTO (In.)
17.7 in
Rotation
Counterclockwise
Series
GX
Function
General Purpose
Start
Electric
Net Torque
19.5 @ 2500 RPM
Engine RPM
3,600 RPM
Features
Cast Iron Cylinder Sleeve, Oil Alert
Standards
SAE J1349
Engine Brand
Honda
Overall H Facing PTO
17 11/16 in
Engine Cycle
4-Cycle
Horsepower
11.7 hp
Number of Cylinders
1
Maximum Speed
3,600 RPM
Shaft Key
1 11/16 in
Engine Displacement
389 cc
Overall W Facing PTO
19 1/8 in
PTO Shaft Key
1 11/16 in
Fuel Tank Capacity
6.4 qt
Engine Series
GX390 Series
Start Type
Electric
CARB Compliant
CARB Non-Compliant

Description

Gasoline Engine, Engine Series GX390 Series, Gross Torque 19.5 lb-ft, Horsepower 11.7 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 1 in, Shaft Length 3 1/2 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Honda, Engine Displacement 389 cc, Fuel Tank Capacity 6.4 qt, Engine Cycle 4-Cycle, Net Torque 19.5 @ 2500 RPM, Overall Depth 16 in, Overall Depth Facing PTO 16 in, Overall H Facing PTO 17 11/16 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.