Zoro Homepage

Gas Engine, 3600 rpm, Recoil Start, 1 Cyl

  • Mfr # GX120QX2

  • Zoro # G5267459


product price: $443.99
/ea
Free Shipping & Returns

Key Features

HP
3.5 hp
Gross Torque
5.5 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 43/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX120QX2
Zoro #
G5267459
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 43/100 in
PTO Shaft Dia. (In.)
0.75 in
Overall Depth Facing PTO (In.)
11.7 in
Overall Depth (In.)
11.7 in
Overall Height (In.)
13 in
Overall Width (In.)
13.6 in
PTO Shaft Length (In.)
2.43 in
PTO Shaft Height (In.)
4.2 in
Shaft Height (In.)
4.2 in
Overall Height
13 in
Overall Width
13 5/8 in
Shaft Height
4 3/16 in
Shaft Length
2 7/16 in
PTO Shaft Diameter
3/4 in
Overall Depth
11 11/16 in
PTO Shaft Length
2 7/16 in
Shaft Diameter
3/4 in
Overall Depth Facing PTO
11 11/16 in
PTO Shaft Height
4 3/16 in

Details

HP
3.5 hp
Gross Torque
5.5 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
2.1 qt
Maintenance Frequency
Annually
Air Filter
Yes
Gear Box
No
PTO Shaft Key (In.)
1.5 in
Rotation
Counterclockwise
4 Cycle Engine
yes
Design
Overhead Valve
Start
Recoil
Low Oil Shut Down
Yes
Ignition Type
Transistor Magneto
Function
General Purpose
Agency Compliance
CARB/OHV 50 States
Overall H Facing PTO (In.)
13 in
Air Cleaner Type
Dual Element
Muffler
Yes
Recommended Use
Agricultural Equipment, Commercial Lawn and Garden Equipment, Construction/Industrial Equipment, Forestry Equipment, Generators, Pressure Washers, Tillers/Cultivators, Water Pumps
Starter Type
Recoil
Bearings
Ball
Cylinders
1
Shaft Configuration
Key
Net Torque
5.4 @ 2500 RPM
Shaft Key (In.)
1 1/2 in
Application
General Purpose
Engine RPM
3,600 RPM
Series
GX
Overall W Facing PTO (In.)
13.6 in
RPM
3,600 RPM
Features
Cast Iron Cylinder Sleeve, Oil Alert
Item
Gasoline Engine
Standards
SAE J1349
Shaft Key
1 1/2 in
Overall W Facing PTO
13 5/8 in
Number of Cylinders
1
Overall H Facing PTO
13 in
Fuel Tank Capacity
2.1 qt
Engine Brand
Honda
CARB Compliant
CARB Compliant
Engine Displacement
122 cc
Horsepower
3.2 hp
PTO Shaft Key
1 1/2 in
Engine Cycle
4-Cycle
Maximum Speed
3,600 RPM
Engine Series
GX120 Series
Start Type
Recoil

Description

Gasoline Engine, Engine Series GX120 Series, Gross Torque 5.5 lb-ft, Horsepower 3.2 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Honda, Engine Displacement 122 cc, Fuel Tank Capacity 2.1 qt, Engine Cycle 4-Cycle, Net Torque 5.4 @ 2500 RPM, Overall Depth 11 11/16 in, Overall Depth Facing PTO 11 11/16 in, Overall H Facing PTO 13 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.