Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Engine, Recoil Start, 3.3 qt. Fuel Cap

  • Mfr # GX200QX2

  • Zoro # G5267416


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
9.1 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 43/100 in
Fuel Tank Capacity (Qt.)
3.3 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX200QX2
Zoro #
G5267416
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Dia. (In.)
3/4
Shaft Length (In.)
2 43/100 in
Overall Height (In.)
13.6 in
Overall Depth (In.)
12.6 in
Overall Depth Facing PTO (In.)
12.6 in
PTO Shaft Height (In.)
4.2 in
Overall Width (In.)
14.8 in
PTO Shaft Dia. (In.)
0.75 in
PTO Shaft Length (In.)
2.43 in
Shaft Height (In.)
4.2 in
Overall Height
13 5/8 in
Overall Width
14 13/16 in
Shaft Height
4 3/16 in
Overall Depth Facing PTO
12 5/8 in
PTO Shaft Diameter
3/4 in
Shaft Diameter
3/4 in
Overall Depth
12 5/8 in
Shaft Length
2 7/16 in
PTO Shaft Height
4 3/16 in
PTO Shaft Length
2 7/16 in

Details

Gross Torque
9.1 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
3.3 qt
Net Torque
9.1 @ 2500 RPM
Starter Type
Recoil
Function
General Purpose
Series
GX
Maintenance Frequency
Annually
Low Oil Shut Down
Yes
Air Filter
Yes
PTO Shaft Key (In.)
1.5 in
4 Cycle Engine
yes
Item
Gasoline Engine
Air Cleaner Type
Dual Element
Engine RPM
3,600 RPM
Overall W Facing PTO (In.)
14.8 in
Ignition Type
Transistor Magneto
Design
Overhead Valve
Recommended Use
Agricultural Equipment, Commercial Lawn and Garden Equipment, Construction/Industrial Equipment, Forestry Equipment, Generators, Pressure Washers, Tillers/Cultivators, Water Pumps
Shaft Configuration
Key
Rotation
Counterclockwise
Cylinders
1
Overall H Facing PTO (In.)
13.6 in
Application
General Purpose
Muffler
Yes
Features
Cast Iron Cylinder Sleeve, Oil Alert
RPM
3,600 RPM
Start
Recoil
Gear Box
No
Shaft Key (In.)
1 1/2 in
Agency Compliance
CARB/OHV 50 States
Bearings
Ball
Standards
SAE J1349
Maximum Speed
3,600 RPM
Overall H Facing PTO
13 5/8 in
Overall W Facing PTO
14 13/16 in
CARB Compliant
CARB Compliant
Engine Brand
Honda
Number of Cylinders
1
Horsepower
5.8 hp
Start Type
Recoil
Engine Cycle
4-Cycle
Engine Series
GX200 Series
PTO Shaft Key
1 1/2 in
Shaft Key
1 1/2 in
Engine Displacement
196 cc
Fuel Tank Capacity
3.3 qt

Description

Gasoline Engine, Engine Series GX200 Series, Gross Torque 9.1 lb-ft, Horsepower 5.8 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Honda, Engine Displacement 196 cc, Fuel Tank Capacity 3.3 qt, Engine Cycle 4-Cycle, Net Torque 9.1 @ 2500 RPM, Overall Depth 12 5/8 in, Overall Depth Facing PTO 12 5/8 in, Overall H Facing PTO 13 5/8 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.