Lower Blade
Mfr # 72511-VK6-000
Zoro # G5266068
product price: $31.25
/eaKey Features
For Use With
Mfr Model No. HRC216K3HXA
Blade Type
Mulching
Length
21 in
Width
3 1/2 in
Product Type
Lower Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72511-VK6-000
Zoro #
G5266068
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
3 1/2 in
Center Hole Diameter
7/8 INCH
Details
Item
Lawn Mower Blade
For Use With
Mfr Model No. HRC216K3HXA
Blade Type
Mulching
Product Type
Lower Blade
Compatible Mower
HONDA HRC216
Description
Lawn Mower Blade, Compatible Mower HONDA HRC216, Blade Type Mulching, Center Hole Diameter 7/8 INCH, Width 3 1/2 in, Length 21 in, Product Type Lower Blade, For Use With Mfr Model No. HRC216K3HXA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.