Zoro Homepage

Manual Choke and Throttle

  • Mfr # GX390UT2X-QNR2

  • Zoro # G110905186


product price: $1,247.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
19.5 lb-ft
Shaft Orientation
Horizontal
Design
Overhead Valve
Muffler
Yes
Shaft Configuration
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX390UT2X-QNR2
Zoro #
G110905186
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Length
3 11/16 in
Shaft Diameter
1 in

Details

Gross Torque
19.5 lb-ft
Shaft Orientation
Horizontal
Design
Overhead Valve
Muffler
Yes
Shaft Configuration
Key
Item
Manual Choke and Throttle
Engine Series
GX390 Series
Horsepower
11 hp
Start Type
Recoil and Electric
CARB Compliant
CARB Non-Compliant
Maximum Speed
3,600 RPM

Description

Manual Choke and Throttle, Engine Series GX390 Series, Gross Torque 19.5 lb-ft, Horsepower 11 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 1 in, Shaft Length 3 11/16 in, Start Type Recoil and Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.