Zoro Homepage

Manual Choke, Remote Throttle

  • Mfr # GX100RT-KRG

  • Zoro # G710905128


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
4.2 lb-ft
Shaft Orientation
Horizontal
Design
Overhead Cam
Shaft Configuration
Key
Muffler
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX100RT-KRG
Zoro #
G710905128
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Length
2 5/8 in
Shaft Diameter
16.8 mm

Details

Gross Torque
4.2 lb-ft
Shaft Orientation
Horizontal
Item
Manual Choke,Remote Throttle
Design
Overhead Cam
Shaft Configuration
Key
Muffler
Yes
Start Type
Recoil
Horsepower
2.8 hp
Maximum Speed
4,000 RPM
Engine Series
GX100 Series
CARB Compliant
CARB Compliant

Description

Manual Choke,Remote Throttle, Engine Series GX100 Series, Gross Torque 4.2 lb-ft, Horsepower 2.8 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 16.8 mm, Shaft Length 2 5/8 in, Start Type Recoil, Maximum Speed 4,000 RPM, Muffler Yes, CARB Compliant CARB Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.