Portable Generator, Gasoline, 9000 Rated, 10,000 Surge, Electric Start, 75/37.5 A (Discontinued)
- Mfr # EB10000AH
- Zoro # G5267468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EB10000AH
Zoro #
G5267468
UPC #
786102001625
Country of Origin
China
Dimensions
Generator Height
36"
Length
56"
Width
26-7/10"
Length (Straight Wireway)
56 in
Description
Portable Generator, Fuel Type Gasoline, Starter Type Electric, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Fuel Tank Capacity 8.1 gal, Engine Displacement 688 cc, Engine Alternator DAVR, Full Power Switch Yes
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.