This item is Discontinued.

Honda Portable Generator, Gasoline, 3500 Rated, 5000 Surge, Electric/Recoil Start, 29.2/14.6 A EM4000SXAT

Portable Generator, Gasoline, 3500 Rated, 5000 Surge, Electric/Recoil Start, 29.2/14.6 A (Discontinued)

  • Mfr # EM4000SXAT
  • Zoro # G3661926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM4000SXAT
Zoro #
G3661926
UPC #
786102004251
Country of Origin
China

Dimensions

Generator Height
30-3/8"
Length
41-1/8"
Width
27-3/4"
Length (Straight Wireway)
41 1/8 in

Details

Generator Engine Brand
Honda
Engine Brand
Honda
Item
Portable Generator
Generator Fuel Type
Gasoline
Fuel Type
Gasoline
Generator Rated Watts
3500
Surge Watts
5000
Generator Voltage
120/240VAC
Generator Starter Type
Electric/Recoil
Starter Type
Electric/Recoil
Generator Amps
29.2/14.6
Generator Run Time @ 1/2 Load
16.0 hr.
CARB Compliant
Yes
Full Power Switch
Yes
Low Oil Shut Down
Yes
Portable Generator Technology
Conventional
Fuel Tank Capacity
6.2 gal.
Parallel Configuration Capable
No
Series
Deluxe
Engine Displacement
270cc
Generator Outlets
5-20R 120VAC Duplex (2), L5-30R 120VAC Locking Receptacle (1), L14-20R 120/240VAC Locking Receptacle (1)
Wheel Kit Included
Yes
Run Time Hour Meter
No
Includes
Battery
Run Time @ Full Load
10.1 hr.
Engine Alternator
AVR
Sound Level dB
71.0
Run Time @ 1/2 Load
16.0 hr.
Cylinder Material
Aluminum
Circuit Breaker
Yes
Air Cleaner Type
Foam

Description

Portable Generator, Fuel Type Gasoline, Starter Type Electric/Recoil, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Fuel Tank Capacity 6.2 gal, Engine Displacement 270 cc, Engine Alternator AVR, Full Power Switch Yes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.