This item is Discontinued.

Honda Portable Generator, Gasoline, 4500 Rated, 7000 Surge, Electric/Recoil Start, 37.5/18.6 A EM5000SXK3AT

Portable Generator, Gasoline, 4500 Rated, 7000 Surge, Electric/Recoil Start, 37.5/18.6 A (Discontinued)

  • Mfr # EM5000SXK3AT
  • Zoro # G3719186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM5000SXK3AT
Zoro #
G3719186
UPC #
786102004244
Country of Origin
China

Dimensions

Width
27-3/4"
Generator Height
30-1/2"
Length
41-1/8"
Length (Straight Wireway)
41 1/8 in

Details

Generator Engine Brand
Honda
Engine Brand
Honda
Item
Portable Generator
Generator Fuel Type
Gasoline
Fuel Type
Gasoline
Generator Rated Watts
4500
Surge Watts
7000
Generator Voltage
120/240VAC
Generator Starter Type
Electric/Recoil
Starter Type
Electric/Recoil
Generator Amps
37.5/18.6
Generator Run Time @ 1/2 Load
11.2 hr.
CARB Compliant
Yes
Run Time @ Full Load
8.1 hr.
Generator Outlets
5-20R 120VAC Duplex (2), L5-30R 120VAC Locking Receptacle (1), L14-30R 120/240VAC Locking Receptacle (1)
Sound Level dB
72.0
Full Power Switch
Yes
Engine Displacement
389cc
Fuel Tank Capacity
6.2 gal.
Wheel Kit Included
Yes
Portable Generator Technology
Conventional
Run Time Hour Meter
No
Engine Alternator
AVR
Parallel Configuration Capable
No
Low Oil Shut Down
Yes
Includes
Battery
Series
Deluxe
Run Time @ 1/2 Load
11.2 hr.
Cylinder Material
Aluminum
Circuit Breaker
Yes
Air Cleaner Type
Foam

Description

Portable Generator, Fuel Type Gasoline, Starter Type Electric/Recoil, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Fuel Tank Capacity 6.2 gal, Engine Displacement 389 cc, Engine Alternator AVR, Full Power Switch Yes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.