Shop HONDA

Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC

  • Mfr # 669042
  • Zoro # G2780179

product price: 
$
2,480.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Engine Brand
Honda
Fuel Type
Gasoline
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120/240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
669042
Zoro #
G2780179
UPC #
786102010368
Country of Origin
China
Engine Brand
Honda
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
3,500 W
Surge Watts
4,000 W
Rated Voltage
120/240V AC
Starter Type
Recoil
Generator Amps
29.2/14.6/33.3/16.7
Generator Run Time @ 1/2 Load
14.8 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
No
Generator Mfr. Warranty Details
3 yr
Engine Displacement
270 cc
Generator Outlets
125/250V AC 20A Locking, 125V AC 20A GFCI Duplex, 125V AC 30A Locking
Sound Level dB
67 dBA
Low Oil Shut Down
Yes
Engine Alternator
AVR
Parallel Configuration Capable
No
Fuel Tank Capacity
6.3 gal
Noise Level
67 dBA
Circuit Breaker
Yes
Weight
148 lb
Standards
USDA
Outlets Included
(2) 5-20R GFCI Duplex, L14-20R, L5-20R
Generator Technology
Conventional
Starting Wattage - Gasoline/Diesel
4,000 W
Rated Frequency
60 Hz
Rated Current @ 240V AC - Gasoline/Diesel
15 A
Rated Current @ 120V AC - Gasoline/Diesel
33.3 A
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Safety Features
Low Oil Shutdown
Engine Type
OHV
Includes GFCI Outlets
Yes
Engine Oil Capacity
1.2 qt
Includes Fuel Gauge
Yes
Circuit Breakers Included
Yes
Running Wattage - Gasoline/Diesel
3,500 W
Manufacturer Warranty
3 yr
Run Time @ 1/2 Load - Gasoline/Diesel
14.8 hr
Generator Engine Brand
Honda
Generator Voltage
120/240V AC
Generator Starter Type
Recoil
Generator Fuel Type
Gasoline
AC Output
120/240V 4000W max. (33.3/16.7A) / 3500W rated (29.2/14.6A))
Run Time per Tankful
10.1 hr @ rated load, 14.8 hr @ 1/2 load
Receptacles
20A 125V GFCI Duplex (2), 30A 125V Locking Plug, 20A 125/250V Locking Plug
Dry Weight
146.4 lb.
Displacement
270 cc

Dimensions

Generator Height
22 1/2 in
Length
26 13/16 in
Length (Straight Wireway)
26 3/4 in
Overall Width
20 7/8 in
Overall Length
26 13/16 in
Overall Height
22 1/2 in
Width
20 7/8 in
Dimensions (L x W x H)
26.8" x 20.9" x 22.5"
Wire Rope Length
26 13/16 in

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,500 W, Starting Wattage - Gasoline/Diesel 4,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 33.3 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 14.8 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Honda, Outlets Included (2) 5-20R GFCI Duplex, L14-20R, L5-20R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.