Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC

  • Mfr # 669050
  • Zoro # G2779932
product price: 
$
3,393.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Engine Brand
Honda
Fuel Type
Gasoline
Generator Rated Watts
4,500 W
Surge Watts
7,000 W
Rated Voltage
120/240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
669050
Zoro #
G2779932
UPC #
786102010375
Country of Origin
China
Engine Brand
Honda
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
4,500 W
Surge Watts
7,000 W
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
Generator Amps
37.5/18.6
Generator Run Time @ 1/2 Load
10.5 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
No
Engine Alternator
AVR
Generator Outlets
125V AC 20A GFCI Duplex, 125/250V AC 30A Locking, 125V AC 30A Locking
Generator Mfr. Warranty Details
3 yr
Sound Level dB
66 dBA
Engine Displacement
389 cc
Fuel Tank Capacity
6.2 gal
Parallel Configuration Capable
No
Run Time @ Full Load
7.1 hr
Low Oil Shut Down
Yes
Includes
20 mm Plain Washer, 4 x 28 mm Split Pin, 8 mm Flange Nut, 8 x 16 mm Flange Bolt, 8 x 18 mm Flange Bolt Assembly, Axle Shaft, Canister, Carburetor, Catalytic Converter, Clamp, Filter, Fuel Cap, Fuel Lines, Fuel Tank, Ignition System, Stand, Valves
Wheel Kit Included
Yes
Noise Level
66 dBA
Standards
USDA
Circuit Breaker
Yes
Weight
228 lb
Outlets Included
(2) 5-20R GFCI Duplex, 12V DC 8.3A, CS6365, L14-30R, L5-30R
Includes Wheel Kit
Yes
Rated Current @ 120V AC - Gasoline/Diesel
37.5 A
Rated Frequency
60 Hz
Starting Wattage - Gasoline/Diesel
5,000 W
Rated Current @ 240V AC - Gasoline/Diesel
18.8 A
Safety Features
Low Oil Shutdown
Engine Type
OHV
Circuit Breakers Included
Yes
Includes GFCI Outlets
Yes
Run Time @ 1/2 Load - Gasoline/Diesel
10.5 hr
Manufacturer Warranty
3 yr
Includes Fuel Gauge
Yes
Generator Technology
Conventional
Handle Type
Folding
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Run Time @ Full Load - Gasoline/Diesel
7.1 hr
Running Wattage - Gasoline/Diesel
4,500 W
Generator Fuel Type
Gasoline
Generator Starter Type
Electric/Recoil
Generator Voltage
120/240V AC
Generator Engine Brand
Honda
Run Time per Tankful
7.1 hr @ rated load, 10.5 hr @ 1/2 load
Receptacles
20A 125V GFCI Duplex (2), 30A 125V Locking Plug, 30A 125/250V Locking Plug
iAVR Output
7000W (58.3/29.2A) for 10 sec.
Displacement
389cc
DC Output
12V, 100W (8.3A)
AC Output
120/240V 5000W max. (41.2/20.8A) / 4500W rated (37.5/18.6A)
Dry Weight
226.4 lb.

Dimensions

Length
41 1/8 in
Generator Height
28 5/16 in
Length (Straight Wireway)
41 1/8 in
Overall Length
41 1/8 in
Overall Width
27 13/16 in
Overall Height
28 5/16 in
Width
27 13/16 in
Dimensions (L x W x H)
41.1" x 27.8" x 28.3"
Wire Rope Length
41 1/8 in

Description

Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 4,500 W, Starting Wattage - Gasoline/Diesel 5,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 37.5 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10.5 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Honda

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.