Zoro Homepage

Remote Choke and Throttle

  • Mfr # GXV160UH2-N1XM

  • Zoro # G410905176


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
7.1 lb-ft
Shaft Orientation
Vertical
Muffler
Yes
Design
Overhead Valve
Shaft Configuration
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXV160UH2-N1XM
Zoro #
G410905176
UPC #
-
Country of Origin
China

Dimensions

Shaft Diameter
1 IN SLOPED 7/8 IN
Shaft Length
3 3/16 in

Details

Gross Torque
7.1 lb-ft
Shaft Orientation
Vertical
Item
Remote Choke and Throttle
Muffler
Yes
Design
Overhead Valve
Shaft Configuration
Key
Horsepower
4.3 hp
Maximum Speed
3,600 RPM
CARB Compliant
CARB Compliant
Start Type
Recoil
Engine Series
GXV160 Series

Description

Remote Choke and Throttle, Engine Series GXV160 Series, Gross Torque 7.1 lb-ft, Horsepower 4.3 hp, Shaft Orientation Vertical, Shaft Configuration Key, Shaft Diameter 1 IN SLOPED 7/8 IN, Shaft Length 3 3/16 in, Start Type Recoil , Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.