Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BED RISER PLS BLK, 4PK

  • Mfr # STO-09675

  • Zoro # G116249956


product price: $32.75
/pk 4, $8.19/ea

Key Features

Material
PVC
Color
Black/Silver
Length
6.45 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STO-09675
Zoro #
G116249956
UPC #
847539096759
Country of Origin
China

Dimensions

Length
6.45 in
Height
6 in

Details

Material
PVC
Color
Black/Silver
Item
Bed Riser

Description

Honey-Can-Do 6 in. H X 6.45 in. W X 6.45 in. L Plastic Bed Riser


  • Create instant under-bed storage while adding 5.5 inches of height to your bed with these sturdy bed risers.
  • In addition to decreasing clutter, two electrical outlets and two USB ports built into one of the bed risers create a convenient power supply for

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.