Cabinet Organizer, 14-3/4inLx17-3/4inW
Mfr # SHF-01867
Zoro # G6544632
product price: $39.49
/eaKey Features
Height
11 in
Width
17 3/4 in
Color
Silver
Length
14 3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHF-01867
Zoro #
G6544632
UPC #
847539094694
Country of Origin
China
Dimensions
Height
11 in
Width
17 3/4 in
Length
14 3/4 in
Overall Width
15 in
Details
Item
Cabinet Organizer
Color
Silver
Material
Steel
Finish
Chrome
Includes
Basket
Product Type
Cabinet Organizer with Basket and Adjustable Shelf
NSF Certified
No
Expandable
No
Description
Cabinet Organizer, Product Type Cabinet Organizer with Basket and Adjustable Shelf, Color Silver, Expandable No, Finish Chrome, Includes Basket, Material Steel, Overall Height 10 1/2 in, Overall Length 18 in, Overall Width 15 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.