Zoro Homepage

Cutlery Tray, 3 Compartments, Silver

  • Mfr # KCH-02157

  • Zoro # G9685505


product price: $17.29
/ea

Key Features

Overall Width
11 in
Color
Silver
Material
Steel
Finish
Powder Coated
Number of Compartments
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCH-02157
Zoro #
G9685505
UPC #
847539021577
Country of Origin
China

Dimensions

Overall Width
11 in
Width
11 in
Length
16 in
Height
2 in
Overall Height
2 in
Overall Length
16 in

Details

Item
Cutlery Tray
Color
Silver
Material
Steel
Finish
Powder Coated
Number of Compartments
3

Description

Cutlery Tray, Color Silver, Finish Powder Coated, Product Type Kitchen Drawer Organizer, Material Steel, Number of Compartments 3, Overall Height 2 in, Overall Length 16 in, Overall Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.