Zoro Homepage

Cutlery Tray, 5 Compartments, Silver

  • Mfr # KCH-02154

  • Zoro # G9506883


product price: $14.29
/ea

Key Features

Overall Width
9 in
Color
Silver
Material
Steel
Length
12 1/4 in
Number of Compartments
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCH-02154
Zoro #
G9506883
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 in
Length
12 1/4 in
Height
2 in
Width
9 1/4 in
Overall Height
2 in
Overall Length
12 in

Details

Item
Cutlery Tray
Color
Silver
Material
Steel
Number of Compartments
5
Finish
Powder Coated

Description

Cutlery Tray, Color Silver, Finish Powder Coated, Product Type Kitchen Drawer Organizer, Material Steel, Number of Compartments 5, Overall Height 2 in, Overall Length 12 in, Overall Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.