Zoro Homepage

Folding Garment Rack

  • Mfr # GAR-01268

  • Zoro # G3384026


product price: $51.89
/ea

Key Features

Height
68"
Width
18.3"
Depth
35"
Material
Metal
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR-01268
Zoro #
G3384026
UPC #
811434012688
Country of Origin
Taiwan, Province of China

Dimensions

Height
68"
Width
18.3"
Depth
35"
Width (In.)
34 in
Depth (In.)
18 in
Height (In.)
68 in
Overall Height
68 in
Overall Width
34 in
Overall Depth
18 1/4 in
Caster Diameter
2 1/2 in
Rod Width
34 in

Details

Item
Garment Rack
Material
Metal
Finish
Chrome
Color
Chrome
Includes
(2) Locking Wheels
Type
Locking Casters
Assembly
Assembled
Product Type
Garment Rack
Features
Rust Resistant, Sturdy, Portable, Adjustable, Lockable Casters, Swivel, Heavy Duty
Number of Shelves
0
Caster Material
Steel
Foot Type
Casters
Number of Rods
1
Locking Casters
Locking Casters
Number of Hangers
0
Rod Weight Capacity
30 lb
Number of Hooks
0

Description

Garment Rack, Locking Casters, Height (In.) 68 in, Depth (In.) 18 in, Width (In.) 34 in, Material Metal, Chrome Finish, Color Chrome, Assembly Assembled, Includes (2) Locking Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.