Zoro Homepage

Adjustable Height Garment Rack, 36 in W x 18 in D x 73 in H

  • Mfr # GAR-01120

  • Zoro # G2047753


product price: $74.99
/ea

Key Features

Height
73.2"
Width
17.7"
Material
Metal
Finish
Chrome
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR-01120
Zoro #
G2047753
UPC #
811434011209
Country of Origin
Taiwan, Province of China

Dimensions

Height
73.2"
Width
17.7"
Width (In.)
36 in
Depth (In.)
18 in
Height (In.)
73 in
Overall Width
36 in
Overall Height
73 in
Overall Depth
18 in
Rod Width
36 in
Caster Diameter
2 1/2 in

Description

Garment Rack, -, Height (In.) 73 in, Depth (In.) 18 in, Width (In.) 36 in, Material Metal, Chrome Finish, Color Chrome, Assembly Assembled, Includes (2) Locking Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.