Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Honey-Can-Do Honey-Can-Do GAR-01123 Commercial Chrome Garment Rack GAR-01123

Honey-Can-Do GAR-01123 Commercial Chrome Garment Rack (Discontinued)

  • Mfr # GAR-01123
  • Zoro # G903709328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR-01123
Zoro #
G903709328
UPC #
811434011230
Country of Origin
Taiwan, Province of China

Description

Honey-Can-Do has invested the time and resources to listen to purchasers of home storage and organization products. Consumers want stylish, high-quality home storage solutions at an affordable price. Our products answer their needs. Trend-driven designs and colors, coupled with exceptional quality, put us in a whole new category. Honey-Can-Do storage products inspire consumers to invest in the concept of organizing their homes.
  • Garment rack.
  • Chrome finish.
  • Steel construction.
  • Height and width adjustable with extra hanging space and hangs long dresses and coa.
  • Heavy duty sturdy and rust resistant frame.
  • Plated base and commercial quality casters and easy to move.
  • Integrated shelving and expandability.
  • Tube dimensions: 0.98" W x 0.98" D.
  • Overall dimensions: 56.7" H x 18.7" W x 44.9" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.