This item is Discontinued.

Honey-Can-Do Honey-Can-Do International SFT-01247 10 shelf Hanging Shoe organizer  polyester  black SFT-01247

Honey-Can-Do International SFT-01247 10 shelf Hanging Shoe organizer polyester black (Discontinued)

  • Mfr # SFT-01247
  • Zoro # G404037128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT-01247
Zoro #
G404037128
UPC #
811434012473
Country of Origin
China

Dimensions

Width (In.)
12 in
Height (In.)
54 in
Depth (In.)
6 in

Details

Item
Closet Organizer
Material
Polyester
Color
Black
Holds
Bag, Closet, Shoes
Features
Hanging Hook, Durable, Reinforced Shelf, Sturdy
Assembly
Assembled

Description

Honey-Can-Do SFT-01247 10-Shelf Hanging Vertical Closet Organizer, Black Polyester. Turn a jumbled mess into a well-organized closet with our soft storage solutions. This durable piece keeps clutter at bay using every inch of available space for endless storage possibilities. This organizer has reinforced shelves for great capacity and easily attaches directly to your closet rod with Cloth Tie-style straps. Perfect for organizing shoes and protecting them from scuffs, it can also be used for small bags and accessories. One item in Honey-Can-Do's mix and match collection of sturdy polyester closet organizers available in several colors, it's a perfect blend of economy and strength.
  • Length: 6
  • Height: 12
  • Width: 54
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.