This item is Discontinued.

Honey-Can-Do Honey-Can-Do International STO-01150 Wood Bed Lifts - Light Finish STO-01150

This item is Discontinued.

Honey-Can-Do

Honey-Can-Do International STO-01150 Wood Bed Lifts - Light Finish (Discontinued)

Mfr # STO-01150
Zoro # G504085418
UPC # 811434011506
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STO-01150
Zoro #
G504085418
UPC #
811434011506
Country of Origin
China

Description

Honey-Can-Do STO-01150 4 Pack Wooden Bed Lifts, Maple. Free up some of that overused closet space! Just position each solid wood riser under each corner of your bed frame and easily add 3 inches of storage. Need additional storage? These wooden risers can be stacked for a potential 6 inches of extra storage space. Versatile design will fit casters, square, and round bed posts. They also feature a sleek maple finish that will go along with the design for any room. The solid wood construction will easily hold up to 600lbs. Overall size 3.8" H x 4.25" W x 4.25" D
  • Length: 4.25
  • Height: 4.25
  • Width: 3.8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.