Shop All Laundry Bags
Honey-Can-Do
Drawstring Mesh Mesh Laundry Bag Blue
Mfr # LBG-01161
Zoro # G4587773
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Heavy Weight Polyester
- Overall Length 36 in
- Overall Width 24 in
- Laundry Bag Closure Drawstring
- Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # LBG-01161
- Zoro # G4587773
- UPC # 811434011612
- Country of Origin China
- Category Laundry Bags
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Details
Item - Laundry Bags | Mesh Laundry Bag |
Laundry Bag Material | Heavy Weight Polyester |
Color | Blue |
Laundry Bag Closure | Drawstring |
Item | Mesh Laundry Bag |
Material | Mesh |
Type | Blue |
Description
Laundry Bags, Mesh Laundry Bag, Blue, Overall Length 36 in, Overall Width 24 in, Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Drawstring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- ZORO SELECT Filter, 5-1/2 In. x 5-3/4 In. (303173002)
- ZEP Liquid Glass Cleaner, 1 gal., Light Blue, Pleasant, Plastic Drum, 4 PK (101024)
- NOBLES/TENNANT VAC MOTOR - TD 24V 3STG 5.7 - VMAX V-SERIES (9002562)
- HONEY-CAN-DO Laundry Bag, White, Mesh (LBG-01142)
- HONEY-CAN-DO Zip Seal Plastic Vacuum Storage Bag Clear (VAC-01300)
- HONEY-CAN-DO Zip Seal Plastic Vacuum Storage Bag Set Clear (VAC-01378)
- HONEY-CAN-DO Zipper Plastic Garment Bag Clear (SFT-01415)
- HONEY-CAN-DO Fabric Shower Tote Blue (SFT-01103)
- HONEY-CAN-DO Zip Seal Plastic Vacuum Storage Bag Set Clear (VAC-01301)
- AIRHEAD Airhead P-2 Telescoping Paddle - 20" to 45" with Storage Bag (P-2)
- Honey-Can-Do Laundry Bags