Zoro Homepage
This item is Discontinued.
Honey-Can-Do Pant Hanger w/Clamp, White, Plastic, PK2 HNG-01326

Pant Hanger w/Clamp, White, Plastic, PK2 (Discontinued)

  • Mfr # HNG-01326
  • Zoro # G4569187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNG-01326
Zoro #
G4569187
UPC #
811434013265
Country of Origin
China

Dimensions

Width
0.7"
Length
10.3"
Height
7"

Details

Item
Pant Hanger w/Clamp
Material
Plastic
Finish
White

Description

Pant Hanger w/Clamp, White, Material Plastic, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.