Zoro Homepage
This item is Discontinued.
Honey-Can-Do Security Hangers, Cherry, PK24 HNG-01738

Security Hangers, Cherry, PK24 (Discontinued)

  • Mfr # HNG-01738
  • Zoro # G0189831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNG-01738
Zoro #
G0189831
UPC #
811434017386
Country of Origin
China

Dimensions

Width (In.)
17
Depth (In.)
13/64

Details

Item
Security Hangers
Type
Closed Hook
Finish
Cherry
Material
Wood

Description

Security Hangers, Closed Hook, Depth 13/64 In., Width 17 In., Material Wood, Cherry Finish, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.