Zoro Homepage
This item is Discontinued.
Honey-Can-Do Security Hangers, White, PK72 HNG-01358

Security Hangers, White, PK72 (Discontinued)

  • Mfr # HNG-01358
  • Zoro # G0189847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNG-01358
Zoro #
G0189847
UPC #
811434013586
Country of Origin
China

Dimensions

Depth (In.)
13/64
Width (In.)
17

Details

Item
Plastic Hangers
Material
Plastic
Type
Open Hook
Finish
White

Description

Security Hangers, Open Hook, Depth 13/64 In., Width 17 In., Material Plastic, White Finish, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.