Shelf Organizer, 6inLx14-7/8inWx26inH

  • Mfr # KCH-04370

  • Zoro # G2819750


product price: $10.19
/ea

Key Features

Overall Length
14 15/16 in
Material
Steel
Length
14 57/64 in
Width
6 in
Height
6 29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCH-04370
Zoro #
G2819750
UPC #
847539043708
Country of Origin
China

Dimensions

Overall Length
14 15/16 in
Length
14 57/64 in
Width
6 in
Height
6 29/64 in

Details

Material
Steel
Finish
PE Coating
Item
Shelf Organizer
Color
Black
Product Type
Expandable Shelf
NSF Certified
No
Expandable
Yes

Description

Shelf Organizer, Product Type Expandable Shelf, Color Black, Expandable Yes, Finish PE Coating, Material Steel, Overall Height 6 1/2 in, Overall Length 14 15/16 in, Overall Width 6 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.